DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Ring Handle Lock Pin, 1, 5/16, SS

INNOVATIVE COMPONENTS| Zoro #: G1354796| Mfr #: 5REU2

$27.50 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: Plain
Knob Type: Positive Locking Pin
Grip Length: 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1354796 Mfr #: 5REU2
Finish: PlainKnob Type: Positive Locking Pin
Grip Length: 1"Item: Ball Lock Pin
Material: 17-4 Stainless SteelStyle: Ring Handle
Pin Dia.: 5/16"Country of Origin (subject to change): Taiwan, Province of China

Description

Ring Handle Lock Pin, Ring Handle Style, 17-4 Stainless Steel, Plain

Reviews