KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Ring Handle Lock Pin, 1/2, 1/4, SS

INNOVATIVE COMPONENTS| Zoro #: G1996565| Mfr #: 5REU1

$18.19 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Grip Length: 1/2"
Item: Ball Lock Pin
Material: 17-4 Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1996565 Mfr #: 5REU1
Grip Length: 1/2"Item: Ball Lock Pin
Material: 17-4 Stainless SteelKnob Type: Positive Locking Pin
Style: Ring HandleFinish: Plain
Pin Dia.: 1/4"Country of Origin (subject to change): Taiwan, Province of China

Description

Ring Handle Lock Pin, Ring Handle Style, 17-4 Stainless Steel, Plain

Reviews