Ring Handle Lock Pin, 1/2, 3/16, SS

INNOVATIVE COMPONENTS| Zoro #: G0967136| Mfr #: 5RET7

$23.95 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: PlainKnob Type: Positive Locking PinGrip Length: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0967136 Mfr #: 5RET7
Finish: PlainKnob Type: Positive Locking Pin
Grip Length: 1/2"Item: Ball Lock Pin
Material: 17-4 Stainless SteelStyle: Ring Handle
Pin Dia.: 3/16"Country of Origin (subject to change): Taiwan, Province of China

Description

Ring Handle Lock Pin, Ring Handle Style, 17-4 Stainless Steel, Plain

Reviews