Ring Handle Lock Pin, 2-1/2, 5/16, SS

INNOVATIVE COMPONENTS| Zoro #: G2474787| Mfr #: 5REU5

$35.40 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Grip Length: 2-1/2"Material: 17-4 Stainless SteelStyle: Ring Handle
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2474787 Mfr #: 5REU5
Grip Length: 2-1/2"Material: 17-4 Stainless Steel
Style: Ring HandleFinish: Plain
Pin Dia.: 5/16"Item: Ball Lock Pin
Knob Type: Positive Locking PinCountry of Origin (subject to change): Taiwan, Province of China

Description

Ring Handle Lock Pin, Ring Handle Style, 17-4 Stainless Steel, Plain

Reviews