Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Ring Handle Lock Pin, 3-1/2, 3/8, SS

INNOVATIVE COMPONENTS| Zoro #: G2000476| Mfr #: 5REU8

$40.92 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: PlainKnob Type: Positive Locking PinGrip Length: 3-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2000476 Mfr #: 5REU8
Finish: PlainKnob Type: Positive Locking Pin
Grip Length: 3-1/2"Item: Ball Lock Pin
Material: 17-4 Stainless SteelStyle: Ring Handle
Pin Dia.: 3/8"Country of Origin (subject to change): Taiwan, Province of China

Description

Ring Handle Lock Pin, Ring Handle Style, 17-4 Stainless Steel, Plain

Reviews