Rounded T Knob, 3/8-16 Thread Size, 1.375"L, Steel

INNOVATIVE COMPONENTS| Zoro #: G1055327| Mfr #: 3GEM7

$3.45 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Base Dia. (In.): 0.75
Screw Length: 1.00"
Material: steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1055327 Mfr #: 3GEM7
Base Dia. (In.): 0.75Screw Length: 1.00"
Material: steelDiameter: 2.25"
Thread Size: 3/8-16Finish: zinc plated
Style: Ball KnobLength: 1.375"
Knob Type: Black Polypro Plastic,Steel Zinc InsertItem: Rounded T Knob
Tap Type (In.): BlindThread Type: Stud
Country of Origin (subject to change): Multiple

Description

Rounded T Knob, Screw Length 1.00 In., Length 1.375 In., Thread Size 3/8-16, Diameter 2.25 In., Fits Hand Wheel Dia. (In.) -, Tap Type (In.) Blind, Base Dia. (In.) 0.75, Knob Type Black Polypro Plastic,Steel Zinc Insert, Style Ball Knob, Material Steel, Finish Zinc Plated, Standards -, Includes -, Thread Type Stud

Reviews