KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rounded T Knob, 1/4-20 Thread Size, 1.375"L, Steel

INNOVATIVE COMPONENTS| Zoro #: G1057865| Mfr #: 3GEM4

$1.58 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: zinc plated
Diameter: 2.25"
Length: 1.375"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1057865 Mfr #: 3GEM4
Finish: zinc platedDiameter: 2.25"
Length: 1.375"Tap Type (In.): Blind
Style: Rounded T KnobMaterial: steel
Base Dia. (In.): 0.75Knob Type: Black Polypro Plastic,Steel Zinc Insert
Thread Size: 1/4-20Item: Rounded T Knob
Country of Origin (subject to change): Multiple

Description

Rounded T Knob, Length 1 3/8 In, Thread Size 1/4-20 In, Dia 2 1/4 In, Tap Type Blind In, Base Dia 3/4 In, Knob Type Black Polypro Plastic,Steel Zinc Insert, Rounded T Knob Style, Steel, Zinc Plated

Reviews