KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Rounded T Knob, 5/16-18 Thread Size, 1.375"L, Steel

INNOVATIVE COMPONENTS| Zoro #: G2167706| Mfr #: 3GEM5

$1.41 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: 5/16-18
Tap Type (In.): Blind
Thread Type: Stud
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2167706 Mfr #: 3GEM5
Thread Size: 5/16-18Tap Type (In.): Blind
Thread Type: StudLength: 1.375"
Diameter: 2.25"Style: Ball Knob
Base Dia. (In.): 0.75Item: Rounded T Knob
Finish: zinc platedKnob Type: Black Polypro Plastic,Steel Zinc Insert
Material: steelScrew Length: 0.75"
Country of Origin (subject to change): Multiple

Description

Rounded T Knob , Screw Length 0.75 In., Length 1.375 In., Thread Size 5/16-18, Diameter 2.25 In., Tap Type (In.) Blind, Base Dia. (In.) 0.75, Knob Type Black Polypro Plastic,Steel Zinc Insert, Style Ball Knob, Material Steel, Finish Zinc Plated, Thread Type Stud

Reviews