PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Universal Ball Knob No Insert, 1/4", 5/16", M6, M8 Thread Size, 1.25"L

INNOVATIVE COMPONENTS| Zoro #: G0876827| Mfr #: 3GEH1

$3.59 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Style: Universal ShiftMaterial: -Includes: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0876827 Mfr #: 3GEH1
Style: Universal ShiftMaterial: -
Includes: -Fits Hand Wheel Dia. (In.): -
Knob Type: Black Polypro Plastic Molded hole No InsertDiameter: 1.625"
Item: Universal Shift KnobFinish: -
Length: 2.50"Standards: -
Thread Size: 3/8", 1/2", M10Tap Type (In.): Blind
Country of Origin (subject to change): Multiple

Description

Universal Shift Knob, Length 2 1/2 In, 3/8,1/2,M10, Dia 1 5/8 In, Tap Type Blind In, Knob Type Black Polypro Plastic Molded hole No Insert, Universal Shift Style

Reviews