Innovative Components
Shift Knob, 10-32 Thread Size, 2"L, Steel
Mfr # GN02----S3-L-21
Zoro # G1011726
$2.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Diameter 1.375"
- Finish Zinc Plated Component
- Knob Type Black Polypro Plastic Steel Zinc Locknut
- Length 2.00"
Explore More Products
- INNOVATIVE COMPONENTS Shift Knob, 3/8-16 Thread Size, 2"L, Steel GN6C----S3XL-21
- INNOVATIVE COMPONENTS Pop Pin Weld On Barrel, 1/2" Tip Dia., 0.560"L, Pull Knob GI1/2S1.5-B-PL5
- INNOVATIVE COMPONENTS Snap Lock Fluted Knob, M8 Thread Size, 2-3/8" Dia. GNH5-HEXF6-----
- INNOVATIVE COMPONENTS T Knob with Screw, 1/4-20 Thread Size, 1.00"L, Steel GN4C1000T5---21
- INNOVATIVE COMPONENTS T Knob, 1/4-20 Thread Size, 1"L, Thru Tap, Steel GN4C----T1---21
- INNOVATIVE COMPONENTS Snap Lock Fluted Knob, 1/2" Thread Size, 2-3/8" Dia. GNH7-HEXF6-----
- INNOVATIVE COMPONENTS T Knob, 5/16-18 Thread Size, 1"L, Blind Tap, Steel GN5C----T5-B-22
- INNOVATIVE COMPONENTS Shift Knob Soft Touch, 1/4-20 Thread Size, 2"L, Steel GN4C----S3--S21
- INNOVATIVE COMPONENTS Star Knob, 1/4-20 Thread Size, 1.125"L, Blind Tap, Steel GN4C----5S2B-21
- KIPP Ball Knobs, aluminum, DIN 319, Style C inch K0650.132A32
- NATIONAL HARDWARE 12 in. L Zinc-Plated Silver Steel Hinge Strap N130-765
- Innovative Components Knobs