KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Shift Knob, 1/4-20 Thread Size, 2"L, Steel

INNOVATIVE COMPONENTS| Zoro #: G0590947| Mfr #: 3GEF8

$3.40 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Shift Knob
Length: 2.00"
Tap Type (In.): Blind
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0590947 Mfr #: 3GEF8
Item: Shift KnobLength: 2.00"
Tap Type (In.): BlindKnob Type: Black Polypro Plastic Steel Zinc Insert
Finish: zinc platedThread Size: 1/4-20
Diameter: 1.375"Style: Shift
Material: steelCountry of Origin (subject to change): Multiple

Description

Shift Knob, Length 2 In, 1/4-20, Dia 1 3/8 In, Tap Type Blind In, Knob Type Black Polypro Plastic Steel Zinc Insert, Shift Style, Steel, Zinc Plated

Reviews