DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Shift Knob, 3/8-16 Thread Size, 2"L, Steel

INNOVATIVE COMPONENTS| Zoro #: G1210815| Mfr #: 3GEG5

$3.71 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 2.00"
Material: steel
Finish: zinc plated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1210815 Mfr #: 3GEG5
Length: 2.00"Material: steel
Finish: zinc platedDiameter: 1.375"
Knob Type: Black Polypro Plastic Steel Zinc LocknutThread Size: 3/8-16
Item: Shift KnobTap Type (In.): Blind
Style: ShiftCountry of Origin (subject to change): Multiple

Description

Shift Knob, Length 2 In, 3/8-16, Dia 1 3/8 In, Tap Type Blind In, Knob Type Black Polypro Plastic Steel Zinc Locknut, Shift Style, Steel, Zinc Plated

Reviews