Universal Ball Knob No Insert, 1/4", 5/16", M6, M8 Thread Size, 1.25"L

INNOVATIVE COMPONENTS| Zoro #: G1755871| Mfr #: 3GEG1

$2.64 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Style: Universal ShiftMaterial: -Includes: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1755871 Mfr #: 3GEG1
Style: Universal ShiftMaterial: -
Includes: -Fits Hand Wheel Dia. (In.): -
Knob Type: Black Polypro Plastic Plastic Molded Hole No InsertDiameter: 1.375"
Item: Universal Shift KnobFinish: -
Length: 2.00"Standards: -
Thread Size: 1/4", 5/16", M6, M8Tap Type (In.): Blind
Country of Origin (subject to change): Multiple

Description

Universal Shift Knob, Length 2 In, 1/4,5/16,M6,M8, Dia 1 3/8 In, Tap Type Blind In, Knob Type Black Polypro Plastic Plastic Molded Hole No Insert, Universal Shift Style

Reviews