DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Snap Lock Fluted Knob, 3/8" Thread Size, 1-3/4" Dia.

INNOVATIVE COMPONENTS| Zoro #: G0654306| Mfr #: 5REH7

$1.12 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Height (In.): 0.86
Base Dia. (In.): 1.23
Material: polypropylene
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0654306 Mfr #: 5REH7
Height (In.): 0.86Base Dia. (In.): 1.23
Material: polypropyleneDiameter: 1.75"
Thread Size: 3/8"Tap Type (In.): Thru
Finish: Matte TexturedStyle: Fluted
Knob Type: Snap LockOverall Height: 0.86
Height: 0.86"Item: Snap Lock Fluted Knob
Country of Origin (subject to change): Multiple

Description

Snap Lock Fluted Knob, Thread Size (In.) 3/8, Dia. (In.) 1-3/4, Tap Type (In.) Thru, Base Dia. (In.) 1.23, Knob Type Snap Lock, Style Fluted, Material Polypropylene, Finish Matte Textured, Height (In.) 0.86, Overall Height 0.86

Reviews