Snap Lock Fluted Knob, M10 Thread Size, 1-3/4" Dia.

INNOVATIVE COMPONENTS| Zoro #: G2105521| Mfr #: 5REH8

$1.63 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: polypropyleneBase Dia. (In.): 1.23Height: 0.86"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2105521 Mfr #: 5REH8
Material: polypropyleneBase Dia. (In.): 1.23
Height: 0.86"Overall Height: 0.86
Height (In.): 0.86Diameter: 1.75"
Item: Snap Lock Fluted KnobFinish: Matte Textured
Style: FlutedKnob Type: Snap Lock
Thread Size: M10Tap Type (In.): Thru
Country of Origin (subject to change): Multiple

Description

Snap Lock Fluted Knob, Thread Size (In.) M10, Dia. (In.) 1-3/4, Tap Type (In.) Thru, Base Dia. (In.) 1.23, Knob Type Snap Lock, Style Fluted, Material Polypropylene, Finish Matte Textured, Height (In.) 0.86, Overall Height 0.86

Reviews