Snap Lock Fluted Knob, #10 Thread Size, 1-3/8" Dia.

INNOVATIVE COMPONENTS| Zoro #: G0509336| Mfr #: 5REH2

$1.01 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Height (In.): 0.53
Base Dia. (In.): 0.98
Material: polypropylene
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0509336 Mfr #: 5REH2
Height (In.): 0.53Base Dia. (In.): 0.98
Material: polypropyleneDiameter: 1.375"
Thread Size: #10Tap Type (In.): Thru
Finish: Matte TexturedStyle: Fluted
Knob Type: Snap LockOverall Height: 0.53
Height: 0.53"Item: Snap Lock Fluted Knob
Country of Origin (subject to change): Multiple

Description

Snap Lock Fluted Knob, Thread Size (In.) #10, Dia. (In.) 1-3/8, Tap Type (In.) Thru, Base Dia. (In.) 0.98, Knob Type Snap Lock, Style Fluted, Material Polypropylene, Finish Matte Textured, Height (In.) 0.53, Overall Height 0.53

Reviews