SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Snap Lock Fluted Knob, 1/4" Thread Size, 1-3/8" Dia.

INNOVATIVE COMPONENTS| Zoro #: G0843595| Mfr #: 5REH3

$1.06 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: polypropyleneBase Dia. (In.): 0.98Height: 0.53"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0843595 Mfr #: 5REH3
Material: polypropyleneBase Dia. (In.): 0.98
Height: 0.53"Overall Height: 0.53
Height (In.): 0.53Diameter: 1.375"
Item: Snap Lock Fluted KnobFinish: Matte Textured
Style: FlutedKnob Type: Snap Lock
Thread Size: 1/4"Tap Type (In.): Thru
Country of Origin (subject to change): Multiple

Description

Snap Lock Fluted Knob, Thread Size (In.) 1/4, Dia. (In.) 1-3/8, Tap Type (In.) Thru, Base Dia. (In.) 0.98, Knob Type Snap Lock, Style Fluted, Material Polypropylene, Finish Matte Textured, Height (In.) 0.53, Overall Height 0.53

Reviews