KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Snap Lock Fluted Knob, 1/2" Thread Size, 2-3/8" Dia.

INNOVATIVE COMPONENTS| Zoro #: G1596156| Mfr #: 5REJ5

$2.19 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Snap Lock Fluted Knob
Material: polypropylene
Tap Type (In.): Thru
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1596156 Mfr #: 5REJ5
Item: Snap Lock Fluted KnobMaterial: polypropylene
Tap Type (In.): ThruDiameter: 2.375"
Knob Type: Snap LockStyle: Fluted
Overall Height: 1.23Finish: Matte Textured
Height: 1.23"Height (In.): 1.23
Thread Size: 1/2"Base Dia. (In.): 1.25
Country of Origin (subject to change): Multiple

Description

Snap Lock Fluted Knob, Thread Size (In.) 1/2, Dia. (In.) 2-3/8, Tap Type (In.) Thru, Base Dia. (In.) 1.25, Knob Type Snap Lock, Style Fluted, Material Polypropylene, Finish Matte Textured, Height (In.) 1.23, Overall Height 1.23

Reviews