KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Snap Lock Fluted Knob, 3/8" Thread Size, 2-3/8" Dia.

INNOVATIVE COMPONENTS| Zoro #: G1379244| Mfr #: 5REJ1

$2.19 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: 3/8"
Tap Type (In.): Thru
Finish: Matte Textured
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1379244 Mfr #: 5REJ1
Thread Size: 3/8"Tap Type (In.): Thru
Finish: Matte TexturedDiameter: 2.375"
Style: FlutedBase Dia. (In.): 1.25
Item: Snap Lock Fluted KnobKnob Type: Snap Lock
Overall Height: 1.23Height: 1.23"
Material: polypropyleneHeight (In.): 1.23
Country of Origin (subject to change): Multiple

Description

Snap Lock Fluted Knob, Thread Size (In.) 3/8, Dia. (In.) 2-3/8, Tap Type (In.) Thru, Base Dia. (In.) 1.25, Knob Type Snap Lock, Style Fluted, Material Polypropylene, Finish Matte Textured, Height (In.) 1.23, Overall Height 1.23

Reviews