SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Snap Lock Fluted Knob, 5/16" Thread Size, 2-3/8" Dia.

INNOVATIVE COMPONENTS| Zoro #: G1589962| Mfr #: 5REJ0

$2.19 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: polypropyleneBase Dia. (In.): 1.25Height: 1.23"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1589962 Mfr #: 5REJ0
Material: polypropyleneBase Dia. (In.): 1.25
Height: 1.23"Overall Height: 1.23
Height (In.): 1.23Diameter: 2.375"
Item: Snap Lock Fluted KnobFinish: Matte Textured
Style: FlutedKnob Type: Snap Lock
Thread Size: 5/16"Tap Type (In.): Thru
Country of Origin (subject to change): Multiple

Description

Snap Lock Fluted Knob, Thread Size (In.) 5/16, Dia. (In.) 2-3/8, Tap Type (In.) Thru, Base Dia. (In.) 1.25, Knob Type Snap Lock, Style Fluted, Material Polypropylene, Finish Matte Textured, Height (In.) 1.23, Overall Height 1.23

Reviews