Snap Lock Four Knob, #10 Thread Size, 1-3/4" Dia.

INNOVATIVE COMPONENTS| Zoro #: G0327713| Mfr #: 5REJ7

$1.83 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: polypropyleneBase Dia. (In.): 0.75Height: 1.04"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0327713 Mfr #: 5REJ7
Material: polypropyleneBase Dia. (In.): 0.75
Height: 1.04"Overall Height: 1.04
Height (In.): 1.04Diameter: 1.75"
Item: Snap Lock Four KnobFinish: Matte Textured
Style: Four ProngKnob Type: Snap Lock
Thread Size: #10Tap Type (In.): Thru
Country of Origin (subject to change): Multiple

Description

Snap Lock Four Knob, Thread Size (In.) #10, Dia. (In.) 1-3/4, Tap Type (In.) Thru, Base Dia. (In.) 0.75, Knob Type Snap Lock, Style 4 Prong, Material Polypropylene, Finish Matte Textured, Height (In.) 1.04, Overall Height 1.04

Reviews