SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Snap Lock Four Knob, 1/4" Thread Size, 1-3/4" Dia.

INNOVATIVE COMPONENTS| Zoro #: G0530957| Mfr #: 5REJ8

$1.80 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Diameter: 1.75"Base Dia. (In.): 0.75Style: Four Prong
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0530957 Mfr #: 5REJ8
Diameter: 1.75"Base Dia. (In.): 0.75
Style: Four ProngHeight: 1.04"
Material: polypropyleneFinish: Matte Textured
Overall Height: 1.04Thread Size: 1/4"
Item: Snap Lock Four KnobKnob Type: Snap Lock
Height (In.): 1.04Tap Type (In.): Thru
Country of Origin (subject to change): Multiple

Description

Snap Lock Four Knob, Thread Size (In.) 1/4, Dia. (In.) 1-3/4, Tap Type (In.) Thru, Base Dia. (In.) 0.75, Knob Type Snap Lock, Style 4 Prong, Material Polypropylene, Finish Matte Textured, Height (In.) 1.04, Overall Height 1.04

Reviews