Snap Lock Four Knob, M6 Thread Size, 1-3/4" Dia.

INNOVATIVE COMPONENTS| Zoro #: G1268976| Mfr #: 5REK0

$1.76 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Height (In.): 1.04
Base Dia. (In.): 0.75
Material: polypropylene
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1268976 Mfr #: 5REK0
Height (In.): 1.04Base Dia. (In.): 0.75
Material: polypropyleneDiameter: 1.75"
Thread Size: M6Tap Type (In.): Thru
Finish: Matte TexturedStyle: Four Prong
Knob Type: Snap LockOverall Height: 1.04
Height: 1.04"Item: Snap Lock Four Knob
Country of Origin (subject to change): Multiple

Description

Snap Lock Four Knob, Thread Size (In.) M6, Dia. (In.) 1-3/4, Tap Type (In.) Thru, Base Dia. (In.) 0.75, Knob Type Snap Lock, Style 4 Prong, Material Polypropylene, Finish Matte Textured, Height (In.) 1.04, Overall Height 1.04

Reviews