KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Snap Lock Four Knob, M12 Thread Size, 2-1/2" Dia.

INNOVATIVE COMPONENTS| Zoro #: G2274587| Mfr #: 5REK5

$1.53 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Snap Lock Four Knob
Material: polypropylene
Tap Type (In.): Thru
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2274587 Mfr #: 5REK5
Item: Snap Lock Four KnobMaterial: polypropylene
Tap Type (In.): ThruDiameter: 2.50"
Knob Type: Snap LockStyle: Four Prong
Overall Height: 1.11Finish: Matte Textured
Height: 1.11"Height (In.): 1.11
Thread Size: M12Base Dia. (In.): 0.98
Country of Origin (subject to change): Multiple

Description

Snap Lock Four Knob, Thread Size (In.) M12, Dia. (In.) 2-1/2, Tap Type (In.) Thru, Base Dia. (In.) 0.98, Knob Type Snap Lock, Style 4 Prong, Material Polypropylene, Finish Matte Textured, Height (In.) 1.11, Overall Height 1.11

Reviews