KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Snap Lock Star Knob, M10 Thread Size, 1-3/4" Dia., Plastic

INNOVATIVE COMPONENTS| Zoro #: G2328706| Mfr #: 3GER7

$1.50 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Snap Lock Star Knob
Material: Plastic Hex Hole
Tap Type (In.): Thru
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2328706 Mfr #: 3GER7
Item: Snap Lock Star KnobMaterial: Plastic Hex Hole
Tap Type (In.): ThruDiameter: 1.75"
Knob Type: Black Polypro Plastic, Hex HoleStyle: Snap Lock Star
Length: 1.25"Thread Size: M10
Base Dia. (In.): 0.875Country of Origin (subject to change): Multiple

Description

Snap Lock Star Knob, Length 1 1/4 In, Thread Size M10 In, Dia 1 3/4 In, Tap Type Thru In, Base Dia 7/8 In, Knob Type Black Polypro Plastic, Hex Hole, Snap Lock Star Style, Plastic Hex Hole

Reviews