SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Snap Lock Star Knob, M6 Thread Size, 1-3/4" Dia., Plastic

INNOVATIVE COMPONENTS| Zoro #: G1639513| Mfr #: 3GER5

$1.44 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Style: Snap Lock StarMaterial: Plastic Hex HoleBase Dia. (In.): 0.875
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1639513 Mfr #: 3GER5
Style: Snap Lock StarMaterial: Plastic Hex Hole
Base Dia. (In.): 0.875Includes: -
Fits Hand Wheel Dia. (In.): -Knob Type: Black Polypro Plastic, Hex Hole
Diameter: 1.75"Item: Snap Lock Star Knob
Finish: -Length: 1.25"
Thread Size: M6Standards: -
Tap Type (In.): ThruCountry of Origin (subject to change): Multiple

Description

Snap Lock Star Knob, Length 1 1/4 In, Thread Size M6 In, Dia 1 3/4 In, Tap Type Thru In, Base Dia 7/8 In, Knob Type Black Polypro Plastic, Hex Hole, Snap Lock Star Style, Plastic Hex Hole

Reviews