Innovative Components
Snap Lock Star Knob, 1/4" Thread Size, 1-3/8" Dia., Plastic
Mfr # GNH1-HEX5S2----
Zoro # G1052694
$1.08
8% off
$0.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.875
- Color Black
- Diameter 1.375"
- Knob Type Black Polypro Plastic, Hex Hole
- Length 1.125"
Explore More Products
- INNOVATIVE COMPONENTS Snap Lock Star Knob, M8 Thread Size, 1-3/8" Dia., Plastic GNH5-HEX5S2----
- INNOVATIVE COMPONENTS Snap Lock Star Knob, 5/16" Thread Size, 1-3/8" Dia., Plastic GNH2-HEX5S2----
- INNOVATIVE COMPONENTS Snap Lock Star Knob, M6 Thread Size, 1-3/8" Dia., Plastic GNH4-HEX5S2----
- INNOVATIVE COMPONENTS Ball Knob Soft Touch, 1/4-20 Thread Size, 1.375"L, Steel GN4C----B4S--21
- INNOVATIVE COMPONENTS Fluted Knob, 1/4-20 Thread Size, 0.875"L, Thru Tap, Steel GN4C----F4---21
- INNOVATIVE COMPONENTS Fluted Knob with Screw, 1/4-20 Thread Size, 1.00"L, Steel GN4C1000F2---21
- INNOVATIVE COMPONENTS Soft Touch Universal Ball Knob, 3/8", 1/2", M10 Thread Size, 1.875" Dia., Blind Tap GN6X-8X-B7--S--
- INNOVATIVE COMPONENTS Pull Knob, 3/8-16 Thread Size, 1.25"L, Steel GN6C----PL5--21
- INNOVATIVE COMPONENTS Soft Touch Star Knob, 1/4-20 Thread Size, 1-1/2" Dia., Blind Tap GN4C----R3-BS21
- DAVIES Three Prong Clamp Knob, 1/4-20 Thread Size, 0.75"L, GP Phenolic 3035AW
- KIPP Star Grip, DIN 6336 Similar, D=M08X40, D1= 40, External Thread, Steel, Black Plastic, Cap: Black K0155.4081X40
- Innovative Components Hand Knobs and Wheels