Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Snap Lock Star Knob, M8 Thread Size, 1-3/8" Dia., Plastic

INNOVATIVE COMPONENTS| Zoro #: G1358454| Mfr #: 3GEN9

$0.84 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Style: Snap Lock StarMaterial: Plastic Hex HoleBase Dia. (In.): 0.875
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1358454 Mfr #: 3GEN9
Style: Snap Lock StarMaterial: Plastic Hex Hole
Base Dia. (In.): 0.875Includes: -
Fits Hand Wheel Dia. (In.): -Knob Type: Black Polypro Plastic, Hex Hole
Diameter: 1.375"Item: Snap Lock Star Knob
Finish: -Length: 1.125"
Thread Size: M8Standards: -
Tap Type (In.): ThruCountry of Origin (subject to change): Multiple

Description

Snap Lock Star Knob, Length 1 1/8 In, Thread Size M8 In, Dia 1 3/8 In, Tap Type Thru In, Base Dia 7/8 In, Knob Type Black Polypro Plastic, Hex Hole, Snap Lock Star Style, Plastic Hex Hole

Reviews