KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Snap Lock Star Knob, #10 Thread Size, 1-3/8" Dia., Thru Tap

INNOVATIVE COMPONENTS| Zoro #: G2067694| Mfr #: 5REG7

$0.76 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Snap Lock Star Knob
Material: polypropylene
Tap Type (In.): Thru
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2067694 Mfr #: 5REG7
Item: Snap Lock Star KnobMaterial: polypropylene
Tap Type (In.): ThruDiameter: 1.375"
Knob Type: Snap LockStyle: Star
Overall Height: 1.18Finish: Matte Textured
Height: 1.28"Height (In.): 1.28
Thread Size: #10Base Dia. (In.): 0.85
Country of Origin (subject to change): Multiple

Description

Snap Lock Star Knob, Thread Size (In.) #10, Dia. (In.) 1-3/8, Tap Type (In.) Thru, Base Dia. (In.) 0.85, Knob Type Snap Lock, Style Star, Material Polypropylene, Finish Matte Textured, Height (In.) 1.18, Overall Height 1.18

Reviews