SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Snap Lock Star Knob, 1/4" Thread Size, 2-1/4" Dia., Plastic

INNOVATIVE COMPONENTS| Zoro #: G1679474| Mfr #: GNH1-HEX5SA----

$1.09 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Style: Snap Lock StarMaterial: Plastic Hex HoleBase Dia. (In.): 1.00
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1679474 Mfr #: GNH1-HEX5SA----
Style: Snap Lock StarMaterial: Plastic Hex Hole
Base Dia. (In.): 1.00Includes: -
Fits Hand Wheel Dia. (In.): -Knob Type: Black Polypro Plastic, Hex Hole
Diameter: 2.25"Item: Snap Lock Star Knob
Finish: -Length: 1.00"
Thread Size: 1/4"Standards: -
Tap Type (In.): ThruCountry of Origin (subject to change): Multiple

Description

Snap Lock Star Knob, Length 1 In, Thread Size 1/4 In, Dia 2 1/4 In, Tap Type Thru In, Base Dia 1 In, Knob Type Black Polypro Plastic, Hex Hole, Snap Lock Star Style, Plastic Hex Hole

Reviews