HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Snap Lock T Knob, #10 Thread Size, 1-1/4" Dia., Thru Tap

INNOVATIVE COMPONENTS| Zoro #: G1632732| Mfr #: KNH10HEXTH1----

$0.77 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Height (In.): 0.82
Base Dia. (In.): 0.625
Material: polypropylene
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1632732 Mfr #: KNH10HEXTH1----
Height (In.): 0.82Base Dia. (In.): 0.625
Material: polypropyleneDiameter: 1.25"
Thread Size: #10Tap Type (In.): Thru
Finish: Matte TexturedStyle: T Knob
Knob Type: Snap LockOverall Height: 0.8200000000000001
Height: 0.82"Item: Snap Lock T Knob
Country of Origin (subject to change): Multiple

Description

Snap Lock T Knob, Thread Size (In.) #10, Dia. (In.) 1-1/4, Tap Type (In.) Thru, Base Dia. (In.) 5/8, Knob Type Snap Lock, Style T Knob, Material Polypropylene, Finish Matte Textured, Height (In.) 0.821, Overall Height 0.821

Reviews