Snap Lock Three Prong Knob, 1/4" Thread Size, 2" Dia., Thru Tap

INNOVATIVE COMPONENTS| Zoro #: G1113043| Mfr #: 3GDN4

$2.06 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Style: Snap Lock Three ProngMaterial: Plastic Hex HoleBase Dia. (In.): 0.75
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1113043 Mfr #: 3GDN4
Style: Snap Lock Three ProngMaterial: Plastic Hex Hole
Base Dia. (In.): 0.75Includes: -
Fits Hand Wheel Dia. (In.): -Knob Type: Black Polypro Plastic Hex Hole
Diameter: 2.00"Item: Snap Lock Three Prong Knob
Finish: -Length: 1.125"
Thread Size: 1/4"Standards: -
Tap Type (In.): ThruCountry of Origin (subject to change): Multiple

Description

Snap Lock Three Prong Knob, Length 1 1/8 In, Thread Size 1/4 In, Dia 2 In, Tap Type Thru In, Base Dia 3/4 In, Knob Type Black Polypro Plastic Hex Hole, Snap Lock Three Prong Style, Plastic Hex Hole

Reviews