SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Snap Lock Three Prong Knob, M6 Thread Size, 2" Dia., Thru Tap

INNOVATIVE COMPONENTS| Zoro #: G2077756| Mfr #: 3GDN6

$1.24 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Plastic Hex HoleBase Dia. (In.): 0.75Tap Type (In.): Thru
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2077756 Mfr #: 3GDN6
Material: Plastic Hex HoleBase Dia. (In.): 0.75
Tap Type (In.): ThruThread Size: M6
Finish: -Includes: -
Standards: -Length: 1.125"
Fits Hand Wheel Dia. (In.): -Diameter: 2.00"
Knob Type: Black Polypro Plastic Hex HoleItem: Snap Lock Three Prong Knob
Style: Snap Lock Three ProngCountry of Origin (subject to change): Multiple

Description

Snap Lock Three Prong Knob, Length 1 1/8 In, Thread Size M6 In, Dia 2 In, Tap Type Thru In, Base Dia 3/4 In, Knob Type Black Polypro Plastic Hex Hole, Snap Lock Three Prong Style, Plastic Hex Hole

Reviews