PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Ball Knob Soft Touch, 1/2-13 Thread Size, 1.25"L, Steel

INNOVATIVE COMPONENTS| Zoro #: G0641094| Mfr #: 3GDF6

$1.78 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Style: Soft Touch BallMaterial: SteelBase Dia. (In.): 0.75
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0641094 Mfr #: 3GDF6
Style: Soft Touch BallMaterial: Steel
Base Dia. (In.): 0.75Includes: -
Fits Hand Wheel Dia. (In.): -Knob Type: Black Polypro, TPE Overmold,Steel Zinc Insert
Diameter: 1.375"Item: Soft Touch Ball Knob
Finish: zinc platedLength: 1.25"
Thread Size: 1/2-13Standards: -
Tap Type (In.): BlindCountry of Origin (subject to change): Multiple

Description

Soft Touch Ball Knob, Length 1 1/4 In, Thread Size 1/2-13 Thread Size, Dia 1 3/8 In In, Tap Type Blind In, Base Dia 3/4 In, Knob Type Black Polypro, TPE Overmold,Steel Zinc Insert, Soft Touch Ball Style, Steel, Zinc Plated

Reviews