Ball Knob Soft Touch, 1/4-20 Thread Size, 1.25"L, Steel

INNOVATIVE COMPONENTS| Zoro #: G0646466| Mfr #: 3GDE7

$2.17 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Style: Soft Touch BallMaterial: SteelBase Dia. (In.): 0.75
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0646466 Mfr #: 3GDE7
Style: Soft Touch BallMaterial: Steel
Base Dia. (In.): 0.75Includes: -
Fits Hand Wheel Dia. (In.): -Knob Type: Black Polypro, TPE Overmold, Steel Zinc Insert
Diameter: 1.375"Standards: -
Item: Soft Touch Ball KnobFinish: zinc plated
Length: 1.25"Thread Size: 1/4-20
Tap Type (In.): BlindCountry of Origin (subject to change): Multiple

Description

Soft Touch Ball Knob, Length 1 1/4 In, Thread Size 1/4-20 Thread Size, Dia 1 3/8 In In, Tap Type Blind In, Base Dia 3/4 In, Knob Type Black Polypro, TPE Overmold, Steel Zinc Insert, Soft Touch Ball Style, Steel, Zinc Plated

Reviews