Ball Knob Soft Touch 5/16-18 Thread Size, 1.25"L, Steel

INNOVATIVE COMPONENTS| Zoro #: G2146742| Mfr #: 3GDF2

$1.86 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: 5/16-18
Tap Type (In.): Blind
Length: 1.25"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2146742 Mfr #: 3GDF2
Thread Size: 5/16-18Tap Type (In.): Blind
Length: 1.25"Diameter: 1.375"
Style: Soft TouchItem: Soft Touch Ball Knob
Finish: Zinc YellowKnob Type: Black Polypro, TPE Overmold, Steel Zinc Insert
Base Dia. (In.): 0.75Material: steel
Country of Origin (subject to change): Multiple

Description

Soft Touch Ball Knob, Length 1 1/4 In, Thread Size 5/16-18 Thread Size, Dia 1 3/8 In In, Tap Type Blind In, Base Dia 3/4 In, Knob Type Black Polypro, TPE Overmold, Steel Zinc Insert, Soft Touch Style, Steel, Zinc Yellow

Reviews