Ball Knob Soft Touch, 3/8-16 Thread Size, 1.125"L, Steel

INNOVATIVE COMPONENTS| Zoro #: G2288063| Mfr #: 3GDE4

$2.41 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Style: Soft Touch BallMaterial: SteelBase Dia. (In.): 0.625
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2288063 Mfr #: 3GDE4
Style: Soft Touch BallMaterial: Steel
Base Dia. (In.): 0.625Includes: -
Fits Hand Wheel Dia. (In.): -Knob Type: Black Polypro, TPE Overmold, Steel Zinc Insert
Diameter: 1.25"Item: Soft Touch Ball Knob
Finish: zinc platedLength: 1.125"
Thread Size: 3/8-16Standards: -
Tap Type (In.): BlindCountry of Origin (subject to change): Multiple

Description

Soft Touch Ball Knob, Length 1 1/8 In, Thread Size 3/8-16 Thread Size, Dia 1 1/4 In In, Tap Type Blind In, Base Dia 5/8 In, Knob Type Black Polypro, TPE Overmold, Steel Zinc Insert, Soft Touch Ball Style, Steel, Zinc Plated

Reviews