KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Ball Knob Soft Touch, 5/16-18 Thread Size, 1.125"L, Steel

INNOVATIVE COMPONENTS| Zoro #: G1948003| Mfr #: 3GDE2

$3.58 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: 5/16-18
Tap Type (In.): Blind
Length: 1.125"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1948003 Mfr #: 3GDE2
Thread Size: 5/16-18Tap Type (In.): Blind
Length: 1.125"Diameter: 1.25"
Style: Soft Touch BallItem: Soft Touch Ball Knob
Finish: Zinc YellowKnob Type: Black Polypro, TPE Overmold, Steel Zinc Insert
Base Dia. (In.): 0.625Material: steel
Country of Origin (subject to change): Multiple

Description

Soft Touch Ball Knob, Length 1 1/8 In, Thread Size 5/16-18 Thread Size, Dia 1 1/4 In In, Tap Type Blind In, Base Dia 5/8 In, Knob Type Black Polypro, TPE Overmold, Steel Zinc Insert, Soft Touch Ball Style, Steel, Zinc Yellow

Reviews