Ball Knob Soft Touch, 3/8-16 Thread Size, 1.75"L, Steel

INNOVATIVE COMPONENTS| Zoro #: G1785393| Mfr #: 3GDJ2

$5.96 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Style: Soft Touch BallMaterial: SteelBase Dia. (In.): 1.00
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1785393 Mfr #: 3GDJ2
Style: Soft Touch BallMaterial: Steel
Base Dia. (In.): 1.00Includes: -
Fits Hand Wheel Dia. (In.): -Knob Type: Black Polypro, TPE Overmold, Steel Zinc Locknut
Diameter: 1.875"Item: Soft Touch Ball Knob
Finish: zinc platedLength: 1.75"
Thread Size: 3/8-16Standards: -
Tap Type (In.): BlindCountry of Origin (subject to change): Multiple

Description

Soft Touch Ball Knob, Length 1 3/4 In, Thread Size 3/8-16 Thread Size, Dia 1 7/8 In, Tap Type Blind In, Base Dia 1 In, Knob Type Black Polypro, TPE Overmold, Steel Zinc Locknut, Soft Touch Ball Style, Steel, Zinc Plated

Reviews