Ball Knob Soft Touch, 5/16-18 Thread Size, 1.375"L, Steel

INNOVATIVE COMPONENTS| Zoro #: G0466225| Mfr #: 3GDG1

$2.41 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Style: Soft Touch BallMaterial: SteelBase Dia. (In.): 0.75
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0466225 Mfr #: 3GDG1
Style: Soft Touch BallMaterial: Steel
Base Dia. (In.): 0.75Includes: -
Fits Hand Wheel Dia. (In.): -Knob Type: Black Polypro, TPE Overmold,Steel Zinc Insert
Diameter: 1.50"Item: Soft Touch Ball Knob
Finish: Zinc YellowLength: 1.375"
Thread Size: 5/16-18Standards: -
Tap Type (In.): BlindCountry of Origin (subject to change): Multiple

Description

Soft Touch Ball Knob, Length 1 3/8 In, Thread Size 5/16-18 Thread Size, Dia 1 1/2 In In, Tap Type Blind In, Base Dia 3/4 In, Knob Type Black Polypro, TPE Overmold,Steel Zinc Insert, Soft Touch Ball Style, Steel, Zinc Yellow

Reviews