Fluted Knob Soft Touch, 1/2-13 Thread Size, 1.25"L, Steel

INNOVATIVE COMPONENTS| Zoro #: G0507997| Mfr #: 3GEA3

$3.37 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Soft Touch Fluted KnobFits Hand Wheel Dia. (In.): -Length: 1.25"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0507997 Mfr #: 3GEA3
Item: Soft Touch Fluted KnobFits Hand Wheel Dia. (In.): -
Length: 1.25"Finish: zinc plated
Knob Type: Black Polypro,TPE Overmold, Steel Zinc InsertIncludes: -
Material: SteelStandards: -
Thread Size: 1/2-13Style: Soft Touch Fluted
Base Dia. (In.): 1.25Tap Type (In.): Blind
Diameter: 2.50"Country of Origin (subject to change): Multiple

Description

Soft Touch Fluted Knob, Length 1 1/4 In, Thread Size 1/2-13 In, Tap Type Blind In, Knob Type Black Polypro,TPE Overmold, Steel Zinc Insert, Soft Touch Fluted Style, Steel, Zinc Plated

Reviews