Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Soft Touch Four Lobe Knob with Screw, 5/16-18 Thread Size, 0.875"L, Steel

INNOVATIVE COMPONENTS| Zoro #: G2434625| Mfr #: 3GDT9

$2.34 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Style: Four Prong w/ScrewMaterial: SteelBase Dia. (In.): 0.75
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2434625 Mfr #: 3GDT9
Style: Four Prong w/ScrewMaterial: Steel
Base Dia. (In.): 0.75Includes: -
Fits Hand Wheel Dia. (In.): -Knob Type: Black Polypro, TPE Overmold, Steel Zinc Insert
Diameter: 1.75"Item: Soft Touch Four Lobe Knob
Finish: zinc platedLength: 0.875"
Screw Length: 1.00"Thread Size: 5/16-18
Standards: -Tap Type (In.): -
Country of Origin (subject to change): Multiple

Description

Soft Touch Four Lobe Knob, Screw Length 1 In, Length 7/8 In, Thread Size 5/16-18 In, Dia 1 3/4 In, Base Dia 3/4 In, Knob Type Black Polypro, TPE Overmold, Steel Zinc Insert, Four Prong w/Screw Style, Steel, Zinc Plated

Reviews