SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Soft Touch Four Lobe Knob with Screw, 1/4-20 Thread Size, 0.625"L, Steel

INNOVATIVE COMPONENTS| Zoro #: G0761485| Mfr #: 3GDT7

$2.83 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Style: Four Prong w/ScrewMaterial: SteelBase Dia. (In.): 0.50
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0761485 Mfr #: 3GDT7
Style: Four Prong w/ScrewMaterial: Steel
Base Dia. (In.): 0.50Includes: -
Fits Hand Wheel Dia. (In.): -Knob Type: Black Polypro, TPE Overmold, Steel Zinc Insert
Diameter: 1.375"Item: Soft Touch Four Lobe Knob
Finish: zinc platedLength: 0.625"
Screw Length: 0.625"Thread Size: 1/4-20
Standards: -Tap Type (In.): -
Country of Origin (subject to change): Multiple

Description

Soft Touch Four Lobe Knob, Screw Length 5/8 In, Length 5/8 In, Thread Size 1/4-20 In, Dia 1 3/8 In, Base Dia 1/2 In, Knob Type Black Polypro, TPE Overmold, Steel Zinc Insert, Four Prong w/Screw Style, Steel, Zinc Plated

Reviews