SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Soft Touch Four Lobe Knob, 3/8-16 Thread Size, 1"L, Steel

INNOVATIVE COMPONENTS| Zoro #: G1105535| Mfr #: 3GDU3

$2.34 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Style: Soft Touch Four LobeMaterial: SteelBase Dia. (In.): 1.00
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1105535 Mfr #: 3GDU3
Style: Soft Touch Four LobeMaterial: Steel
Base Dia. (In.): 1.00Includes: -
Fits Hand Wheel Dia. (In.): -Knob Type: Black Polypro, TPE Overmold, Steel Zinc Insert
Diameter: 2.00"Item: Soft Touch Four Lobe Knob
Finish: zinc platedLength: 1.00"
Thread Size: 3/8-16Standards: -
Tap Type (In.): BlindCountry of Origin (subject to change): Multiple

Description

Soft Touch Four Lobe Knob, Length 1 In, Thread Size 3/8-16 In, Dia 2 In, Tap Type Blind In, Base Dia 1 In, Knob Type Black Polypro, TPE Overmold, Steel Zinc Insert, Soft Touch Four Lobe Style, Steel, Zinc Plated

Reviews