PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Soft Touch Four Lobe Knob, 5/16-18 Thread Size, 0.875"L, Steel

INNOVATIVE COMPONENTS| Zoro #: G0838765| Mfr #: 3GDU1

$3.45 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Style: Soft Touch Four LobeMaterial: SteelBase Dia. (In.): 0.75
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0838765 Mfr #: 3GDU1
Style: Soft Touch Four LobeMaterial: Steel
Base Dia. (In.): 0.75Includes: -
Fits Hand Wheel Dia. (In.): -Knob Type: Black Polypro, TPE Overmold, Steel Zinc Insert
Diameter: 1.75"Item: Soft Touch Four Lobe Knob
Finish: zinc platedLength: 0.875"
Thread Size: 5/16-18Standards: -
Tap Type (In.): BlindCountry of Origin (subject to change): Multiple

Description

Soft Touch Four Lobe Knob, Length 7/8 In, Thread Size 5/16-18 In, Dia 1 3/4 In, Tap Type Blind In, Base Dia 3/4 In, Knob Type Black Polypro, TPE Overmold, Steel Zinc Insert, Soft Touch Four Lobe Style, Steel, Zinc Plated

Reviews