Shift Knob Soft Touch, 1/2-13 Thread Size, 2.50"L, Steel

INNOVATIVE COMPONENTS| Zoro #: G1118756| Mfr #: 3GEH3

$9.19 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Style: Soft Touch ShiftMaterial: SteelIncludes: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1118756 Mfr #: 3GEH3
Style: Soft Touch ShiftMaterial: Steel
Includes: -Fits Hand Wheel Dia. (In.): -
Knob Type: Black Polypro TPE Overmold Steel Zinc LocknutDiameter: 1.625"
Item: Soft Touch Shift KnobFinish: zinc plated
Length: 2.50"Standards: -
Thread Size: 1/2-13Tap Type (In.): Blind
Country of Origin (subject to change): Multiple

Description

Soft Touch Shift Knob, Length 2 1/2 In, 1/2-13, Dia 1 5/8 In, Tap Type Blind In, Knob Type Black Polypro TPE Overmold Steel Zinc Locknut, Soft Touch Shift Style, Steel, Zinc Plated

Reviews