PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Soft Touch Shift Knob, 3/8", 1/2", M10 Thread Size, 1.625" Dia., Blind Tap

INNOVATIVE COMPONENTS| Zoro #: G0533321| Mfr #: 3GEH2

$5.84 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Style: Universal Soft Touch ShiftMaterial: -Includes: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0533321 Mfr #: 3GEH2
Style: Universal Soft Touch ShiftMaterial: -
Includes: -Fits Hand Wheel Dia. (In.): -
Knob Type: Black Polypro TPE Overmold Universal Molded Hole No InsertDiameter: 1.625"
Item: Soft Touch Shift KnobFinish: -
Length: 2.50"Standards: -
Thread Size: 3/8", 1/2", M10Tap Type (In.): Blind
Country of Origin (subject to change): Multiple

Description

Soft Touch Shift Knob, Length 2 1/2 In, 3/8,1/2,M10, Dia 1 5/8 In, Tap Type Blind In, Knob Type Black Polypro TPE Overmold Universal Molded Hole No Insert, Universal Soft Touch Shift Style

Reviews