KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Shift Knob Soft Touch, 3/8-16 Thread Size, 2.50"L, Steel

INNOVATIVE COMPONENTS| Zoro #: G1116446| Mfr #: 3GEG9

$6.81 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Soft Touch Shift Knob
Material: steel
Tap Type (In.): Blind
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1116446 Mfr #: 3GEG9
Item: Soft Touch Shift KnobMaterial: steel
Tap Type (In.): BlindDiameter: 1.625"
Knob Type: Black Polypro TPE Overmold Steel Zinc InsertStyle: Soft Touch Shift
Finish: zinc platedLength: 2.50"
Thread Size: 3/8-16Country of Origin (subject to change): Multiple

Description

Soft Touch Shift Knob, Length 2 1/2 In, 3/8-16, Dia 1 5/8 In, Tap Type Blind In, Knob Type Black Polypro TPE Overmold Steel Zinc Insert, Soft Touch Shift Style, Steel, Zinc Plated

Reviews