PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Soft Touch Shift Knob, 1/4", 5/16", M6, M8 Thread Size, 1-3/8" Dia., Blind Tap

INNOVATIVE COMPONENTS| Zoro #: G0290561| Mfr #: 3GEG2

$7.45 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Style: Universal Soft Touch ShiftMaterial: -Includes: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0290561 Mfr #: 3GEG2
Style: Universal Soft Touch ShiftMaterial: -
Includes: -Fits Hand Wheel Dia. (In.): -
Knob Type: Black Polypro TPE Overmold Universal Molded Hole No InsertDiameter: 1.375"
Item: Soft Touch Shift KnobFinish: -
Length: 2.00"Standards: -
Thread Size: 1/4", 5/16", M6, M8Tap Type (In.): Blind
Country of Origin (subject to change): Multiple

Description

Soft Touch Shift Knob, Length 2 In, 1/4,5/16,M6,M8, Dia 1 3/8 In, Tap Type Blind In, Knob Type Black Polypro TPE Overmold Universal Molded Hole No Insert, Universal Soft Touch Shift Style

Reviews