SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Soft Touch Shift Knob, 3/8", 1/2", M10 Thread Size, 1-3/8" Dia., Blind Tap

INNOVATIVE COMPONENTS| Zoro #: G1934755| Mfr #: 3GEG7

$4.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Style: Universal Soft Touch ShiftMaterial: -Includes: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1934755 Mfr #: 3GEG7
Style: Universal Soft Touch ShiftMaterial: -
Includes: -Fits Hand Wheel Dia. (In.): -
Knob Type: Black Polypro TPE Overmold Universal Molded Hole No InsertDiameter: 1.375"
Item: Soft Touch Shift KnobFinish: -
Length: 2.00"Standards: -
Thread Size: 3/8", 1/2", M10Tap Type (In.): Blind
Country of Origin (subject to change): Multiple

Description

Soft Touch Shift Knob, Length 2 In, 3/8,1/2, M10, Dia 1 3/8 In, Tap Type Blind In, Knob Type Black Polypro TPE Overmold Universal Molded Hole No Insert, Universal Soft Touch Shift Style

Reviews